Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 13ft 6in L up to 96in W Silver
Mfr # SCBCCTT1396B-SLR
Zoro # G311553285
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 96" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCBCCTT1396B-SLR
- Zoro #
- G311553285
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 13'6" LENGTH up to 96" WIDTH
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Silver
- Series
- Silvercloud
- Item
- Boat Cover