Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 14ft 6in L up to 96in W Black
Mfr # WSBCCTT1496B-BLK
Zoro # G311569101
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 96" WIDTH
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSBCCTT1496B-BLK
- Zoro #
- G311569101
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 14'6" LENGTH up to 96" WIDTH
- Series
- Windstorm
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Item
- Boat Cover
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric