Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 22ft 6in L up to 120in W Royal
- Mfr # WSBCCTT22120B-RYL
- Zoro # G311571821
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSBCCTT22120B-RYL
- Zoro #
- G311571821
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 22'6" LENGTH up to 120" WIDTH
- Item
- Boat Cover
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Color
- Royal
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.