Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 28ft 6in L up to 120in W Black
Mfr # SCBCCTT28120B-BLK
Zoro # G311537384
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCBCCTT28120B-BLK
- Zoro #
- G311537384
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 28'6" LENGTH up to 120" WIDTH
- Color
- Black
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.