Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow Inboard Fits 12ft 6in L up to 70in W Burgundy

  • Mfr # SCCCBR1270-BRG
  • Zoro # G711534464

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 12'6" LENGTH up to 70" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCCCBR1270-BRG
Zoro #
G711534464
UPC #
-
Country of Origin
United States
Application
Fits 12'6" LENGTH up to 70" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Color
Burgundy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud

Description

Center Console, High Bow Rails up to 24in.

Ratings & reviews