Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow Inboard Fits 24ft 6in L up to 102in W Charcoal
Mfr # WSCCBR24102-CHL
Zoro # G311561150
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 24'6" LENGTH up to 102" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSCCBR24102-CHL
- Zoro #
- G311561150
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 24'6" LENGTH up to 102" WIDTH
- Item
- Boat Cover
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Series
- Windstorm
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Description
Center Console, High Bow Rails up to 24in.