Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow Inboard Fits 28ft 6in L up to 120in W Burgundy
- Mfr # SCCCBR28120-BRG
- Zoro # G311547185
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 120" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCCCBR28120-BRG
- Zoro #
- G311547185
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 28'6" LENGTH up to 120" WIDTH
- Color
- Burgundy
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover
Description
Center Console, High Bow Rails up to 24in.