Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 12ft 6in L up to 70in W Red
Mfr # WSCCB1270-RED
Zoro # G311559607
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 70" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSCCB1270-RED
- Zoro #
- G311559607
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 12'6" LENGTH up to 70" WIDTH
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Red
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Description
Center Console.