Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 14ft 6in L up to 90in W Charcoal
Mfr # SCCCB1490-CHL
Zoro # G311545037
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 90" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCCCB1490-CHL
- Zoro #
- G311545037
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 14'6" LENGTH up to 90" WIDTH
- Color
- Charcoal
- For Use With
- BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud
Description
Center Console.