Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 17ft 6in L up to 90in W Royal
Mfr # WSCCB1790-RYL
Zoro # G311563697
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17'6" LENGTH up to 90" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSCCB1790-RYL
- Zoro #
- G311563697
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 17'6" LENGTH up to 90" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
- Color
- Royal
- Item
- Boat Cover
- Series
- Windstorm
Description
Center Console.