This item is Discontinued.

This item is Discontinued.
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 25ft 6in L up to 102in W Black (Discontinued)
Mfr #
SBCCB25102-BLK
Zoro #
G711537151
Country of Origin United States
Category Watercraft Tops, Covers & Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBCCB25102-BLK
Zoro #
G711537151
UPC #
-
Country of Origin
United States
Details
Application
Fits 25'6" LENGTH up to 102" WIDTH
Series
Windstorm Elite
Color
Black
Item
Sunbrella Boat Cover
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Material
100% GENUINE Sunbrella FABRIC
Description
Center Console.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.