Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 27ft 6in L up to 120in W Black

  • Mfr # SFCCB27120-BLK

  • Zoro # G511568027


product price:  $1,448.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 27'6" LENGTH up to 120" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFCCB27120-BLK
Zoro #
G511568027
UPC #
-
Country of Origin
United States

Details

Application
Fits 27'6" LENGTH up to 120" WIDTH
Color
Black
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
Item
Boat Cover

Description

Center Console.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.