
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails, Outboard Fits 11ft 6in L up to 70in W Silver
Mfr # SCCCB1170B-SLR
Zoro # G311544115
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11'6" LENGTH up to 70" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCCCB1170B-SLR
Zoro #
G311544115
UPC #
-
Country of Origin
United States
Details
Application
Fits 11'6" LENGTH up to 70" WIDTH
Color
Silver
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
Item
Boat Cover
Series
Silvercloud
Description
Center Console.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.