Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails, Outboard Fits 12ft 6in L up to 70in W Navy
Mfr # SCCCB1270B-NVY
Zoro # G311544023
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 70" WIDTH
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCCCB1270B-NVY
- Zoro #
- G311544023
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 12'6" LENGTH up to 70" WIDTH
- Color
- Navy
- For Use With
- BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover
Description
Center Console.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.