Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Low/No Bow Rails, Outboard Fits 22ft 6in L - 96in W, Burgundy
- Mfr # SCCCB2296B-BRG
- Zoro # G311552431
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCCCB2296B-BRG
- Zoro #
- G311552431
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 22'6" LENGTH up to 96" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- For Use With
- BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud
Description
Center Console.