Boat Cover BAY BOAT Rounded Bow, Outboard Fits 13ft 6in L up to 70in W Khaki

  • Mfr # SFCCBR1370B-KHA

  • Zoro # G911571306


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 70" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFCCBR1370B-KHA
Zoro #
G911571306
UPC #
-
Country of Origin
United States

Details

Application
Fits 13'6" LENGTH up to 70" WIDTH
Material
SUNFLAIR Fabric
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Color
Khaki

Description

Center Console, High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.