Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow, Outboard Fits 16ft 6in L up to 90in W Black

  • Mfr # SFCCBR1690B-BLK
  • Zoro # G711572435

product price: 
$
1,016.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 90" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFCCBR1690B-BLK
Zoro #
G711572435
UPC #
-
Country of Origin
United States
Application
Fits 16'6" LENGTH up to 90" WIDTH
Color
Black
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard

Description

Center Console, High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.