Boat Cover BAY BOAT Rounded Bow, Outboard Fits 20ft 6in L up to 96in W Black

  • Mfr # SFCCBR2096B-BLK

  • Zoro # G811573424


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 20'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFCCBR2096B-BLK
Zoro #
G811573424
UPC #
-
Country of Origin
United States

Details

Application
Fits 20'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Color
Black
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard

Description

Center Console, High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.