
Boat Cover BAY BOAT Rounded Bow, Outboard Fits 21ft 6in L up to 96in W Silver
Mfr # SCCCBR2196B-SLR
Zoro # G311542500
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCCCBR2196B-SLR
Zoro #
G311542500
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Color
Silver
Item
Boat Cover
Series
Silvercloud
Description
Center Console, High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.