Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Outboard Fits 22ft 6in L up to 96in W Burgundy
- Mfr # SCCCBR2296B-BRG
- Zoro # G311543101
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCCCBR2296B-BRG
- Zoro #
- G311543101
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 22'6" LENGTH up to 96" WIDTH
- Color
- Burgundy
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
- Series
- Silvercloud
- Item
- Boat Cover
Description
Center Console, High Bow Rails up to 24in.