Boat Cover BAY BOAT Rounded Bow, Outboard Fits 28ft 6in L up to 120in W Khaki

  • Mfr # WSCCBR28120B-KHA

  • Zoro # G911564018


product price:  $852.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 28'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSCCBR28120B-KHA
Zoro #
G911564018
UPC #
-
Country of Origin
United States

Details

Application
Fits 28'6" LENGTH up to 120" WIDTH
Series
Windstorm
Item
Boat Cover
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard

Description

Center Console, High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.