This item is Discontinued.

Eevelle Boat Cover BAY BOAT Rounded Bow, Outboard Fits 30ft 6in L up to 120in W Navy SBCCBR30120B-MBL

This item is Discontinued.

Eevelle

Boat Cover BAY BOAT Rounded Bow, Outboard Fits 30ft 6in L up to 120in W Navy (Discontinued)

Mfr # SBCCBR30120B-MBL
Zoro # G611560792
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBCCBR30120B-MBL
Zoro #
G611560792
UPC #
-
Country of Origin
United States

Details

Application
Fits 30'6" LENGTH up to 120" WIDTH
Color
Navy
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Material
100% GENUINE Sunbrella FABRIC
Series
Windstorm Elite
Item
Sunbrella Boat Cover

Description

Center Console, High Bow Rails up to 24in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.