Shop EEVELLE
See all product information
Create Account
Boat Cover BAY BOAT Rounded Bow, Outboard Fits 34ft 6in L up to 120in W Navy
Mfr # WSCCBR34120B-NVY
Zoro # G311568319
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 34'6" LENGTH up to 120" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSCCBR34120B-NVY
- Zoro #
- G311568319
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 34'6" LENGTH up to 120" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Navy
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
Description
Center Console, High Bow Rails up to 24in.