
Shop EEVELLE
See all product information
Boat Cover CABIN CRUISER Inboard Fits 19ft 6in L up to 102in W Royal
Mfr # SFHPCBN19102-RYL
Zoro # G911560737
product price:Â $1,530.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 102" WIDTH
For Use With
CABIN CRUISER Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFHPCBN19102-RYL
Zoro #
G911560737
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 102" WIDTH
Item
Boat Cover
For Use With
CABIN CRUISER Inboard
Series
Windstorm Elite Sunflair
Color
Royal
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.