Shop EEVELLE

Boat Cover CABIN CRUISER Inboard Fits 20ft 6in L up to 102in W Black

  • Mfr # WSHPCBN20102-BLK
  • Zoro # G211565807

product price: 
$
829.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 20'6" LENGTH up to 102" WIDTH
For Use With
CABIN CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSHPCBN20102-BLK
Zoro #
G211565807
UPC #
-
Country of Origin
United States

Details

Application
Fits 20'6" LENGTH up to 102" WIDTH
Color
Black
For Use With
CABIN CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover

Ratings & reviews