Shop EEVELLE
See all product information
Create Account
Boat Cover CABIN CRUISER Inboard Fits 21ft 6in L up to 102in W Silver
- Mfr # SCHPCBN21102-SLR
- Zoro # G911549190
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CABIN CRUISER Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCHPCBN21102-SLR
- Zoro #
- G911549190
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 21'6" LENGTH up to 102" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- CABIN CRUISER Inboard
- Color
- Silver
- Series
- Silvercloud
- Item
- Boat Cover