Shop EEVELLE
See all product information
Create Account
Boat Cover CABIN CRUISER Inboard Fits 23ft 6in L up to 102in W Navy
- Mfr # WSHPCBN23102-NVY
- Zoro # G311568142
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
CABIN CRUISER Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSHPCBN23102-NVY
- Zoro #
- G311568142
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 23'6" LENGTH up to 102" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Color
- Navy
- For Use With
- CABIN CRUISER Inboard
- Series
- Windstorm