Boat Cover CABIN CRUISER Inboard Fits 25ft 6in L up to 120in W Khaki
- Mfr # SFHPCBN25120-KHA
- Zoro # G311565899
product price:Â
$
1,916.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 120" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
CABIN CRUISER Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFHPCBN25120-KHA
- Zoro #
- G311565899
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 25'6" LENGTH up to 120" WIDTH
- Material
- SUNFLAIR Fabric
- Color
- Khaki
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- For Use With
- CABIN CRUISER Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.