Shop EEVELLE
See all product information
Create Account
Boat Cover CABIN CRUISER Inboard Fits 28ft 6in L up to 120in W Red
- Mfr # WSHPCBN28120-RED
- Zoro # G311569644
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 120" WIDTH
Series
Windstorm
For Use With
CABIN CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSHPCBN28120-RED
- Zoro #
- G311569644
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 28'6" LENGTH up to 120" WIDTH
- Series
- Windstorm
- For Use With
- CABIN CRUISER Inboard
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Red