Boat Cover CABIN CRUISER Inboard Fits 33ft 6in L up to 120in W Khaki
- Mfr # SFHPCBN33120-KHA
- Zoro # G311569705
product price:Â
$
2,430.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 33'6" LENGTH up to 120" WIDTH
For Use With
CABIN CRUISER Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFHPCBN33120-KHA
- Zoro #
- G311569705
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 33'6" LENGTH up to 120" WIDTH
- For Use With
- CABIN CRUISER Inboard
- Item
- Boat Cover
- Series
- Windstorm Elite Sunflair
- Color
- Khaki
- Material
- SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.