
Shop EEVELLE
See all product information
Boat Cover CABIN CRUISER, Outboard Fits 19ft 6in L up to 102in W Khaki
Mfr # SFHPCBN19102B-KHA
Zoro # G511560861
product price:Â $1,530.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 102" WIDTH
Material
SUNFLAIR Fabric
For Use With
CABIN CRUISER w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFHPCBN19102B-KHA
Zoro #
G511560861
UPC #
-
Country of Origin
United States
Details
Application
Fits 19'6" LENGTH up to 102" WIDTH
Color
Khaki
Material
SUNFLAIR Fabric
Item
Boat Cover
For Use With
CABIN CRUISER w/ Outboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.