Shop EEVELLE
See all product information
Create Account
Boat Cover CABIN CRUISER, Outboard Fits 25ft 6in L up to 120in W Green
Mfr # WSHPCBN25120B-HTR
Zoro # G311569248
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 120" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
CABIN CRUISER w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSHPCBN25120B-HTR
- Zoro #
- G311569248
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 25'6" LENGTH up to 120" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm
- Color
- Green
- For Use With
- CABIN CRUISER w/ Outboard