Shop EEVELLE
See all product information
Create Account
Boat Cover CABIN CRUISER, Outboard Fits 27ft 6in L up to 120in W Black
- Mfr # SCHPCBN27120B-BLK
- Zoro # G311553186
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CABIN CRUISER w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCHPCBN27120B-BLK
- Zoro #
- G311553186
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 27'6" LENGTH up to 120" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Black
- For Use With
- CABIN CRUISER w/ Outboard
- Series
- Silvercloud
- Item
- Boat Cover