
Shop EEVELLE
See all product information
Boat Cover CABIN CRUISER, Outboard Fits 27ft 6in L up to 120in W Royal
Mfr # WSHPCBN27120B-RYL
Zoro # G311569583
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 120" WIDTH
Series
Windstorm
For Use With
CABIN CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSHPCBN27120B-RYL
Zoro #
G311569583
UPC #
-
Country of Origin
United States
Details
Application
Fits 27'6" LENGTH up to 120" WIDTH
Series
Windstorm
For Use With
CABIN CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Royal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.