This item is Discontinued.

Eevelle Boat Cover CABIN CRUISER, Outboard Fits 30ft 6in L up to 120in W Charcoal SBHPCBN30120B-CHG

This item is Discontinued.

Eevelle

Boat Cover CABIN CRUISER, Outboard Fits 30ft 6in L up to 120in W Charcoal (Discontinued)

Mfr # SBHPCBN30120B-CHG
Zoro # G611540992
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBHPCBN30120B-CHG
Zoro #
G611540992
UPC #
-
Country of Origin
United States

Details

Application
Fits 30'6" LENGTH up to 120" WIDTH
Series
Windstorm Elite
Color
Charcoal
Item
Sunbrella Boat Cover
Material
100% GENUINE Sunbrella FABRIC
For Use With
CABIN CRUISER w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.