Boat Cover CUDDY CABIN Hard Top Inboard Fits 22ft 6in L up to 120in W Navy

  • Mfr # SFVCCTT22120-NVY
  • Zoro # G211572416
product price: 
$
1,811.99
/ea
Free Shipping & Returns

Key Features

Application
22 ft 6 in length 120 in width
Material
Sunflair Fabric
For Use With
V HULL FISHING Center Console, T-Top Inboard
Series
Windstorm Elite Sunflair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFVCCTT22120-NVY
Zoro #
G211572416
UPC #
-
Country of Origin
United States
Application
22 ft 6 in length 120 in width
Color
Navy
Material
Sunflair Fabric
Item
Boat Cover
For Use With
V HULL FISHING Center Console, T-Top Inboard
Series
Windstorm Elite Sunflair

Ratings & reviews