Shop EEVELLE

Boat Cover CUDDY CABIN Hard Top Inboard Fits 32ft 6in L up to 120in W Burgundy

  • Mfr # SCVCCTT32120-BRG
  • Zoro # G211545953

product price: 
$
1,133.99
/ea
Free Shipping & Returns

Key Features

Application
32'6" LENGTH 120" WIDTH
For Use With
V HULL FISHING Center Console, T-Top Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCVCCTT32120-BRG
Zoro #
G211545953
UPC #
-
Country of Origin
United States

Details

Application
32'6" LENGTH 120" WIDTH
Color
Burgundy
For Use With
V HULL FISHING Center Console, T-Top Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover

Ratings & reviews