
Shop EEVELLE
See all product information
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 16ft 6in L up to 120in W Charcoal
Mfr # SCVCCTT16120B-CHL
Zoro # G311534314
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 120" WIDTH
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVCCTT16120B-CHL
Zoro #
G311534314
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 120" WIDTH
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.