Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 18ft 6in L up to 120in W Silver
Mfr # SCVCCTT18120B-SLR
Zoro # G011535109
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Application
18'6" LENGTH 120" WIDTH
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCCTT18120B-SLR
- Zoro #
- G011535109
- UPC #
- -
- Country of Origin
- United States
- Application
- 18'6" LENGTH 120" WIDTH
- Color
- Silver
- For Use With
- V HULL FISHING Center Console, T-Top w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover