Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 21ft 6in L up to 120in W Khaki
- Mfr # SCVCCTT21120B-KHA
- Zoro # G511537054
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Application
21'6" LENGTH 120" WIDTH
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCCTT21120B-KHA
- Zoro #
- G511537054
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 21'6" LENGTH 120" WIDTH
- Color
- Khaki
- For Use With
- V HULL FISHING Center Console, T-Top w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud