Boat Cover CUDDY CABIN Hard Top, Outboard Fits 26ft 6in L up to 120in W Khaki
- Mfr # SFVCCTT26120B-KHA
- Zoro # G011573460
product price:Â
$
1,998.99
/ea
Free Shipping & Returns
Key Features
Application
26 ft 6 in length 120 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFVCCTT26120B-KHA
- Zoro #
- G011573460
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 26 ft 6 in length 120 in width
- Material
- Sunflair Fabric
- Color
- Khaki
- Item
- Boat Cover
- Series
- Windstorm Elite Sunflair
- For Use With
- V HULL FISHING Center Console, T-Top w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.