Shop EEVELLE

Boat Cover CUDDY CABIN Hard Top, Outboard Fits 28ft 6in L up to 120in W Charcoal

  • Mfr # SFVCCTT28120B-CHL

  • Zoro # G111573964


product price:  $2,056.99
/ea
Free Shipping & Returns

Key Features

Application
28 ft 6 in length 120 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFVCCTT28120B-CHL
Zoro #
G111573964
UPC #
-
Country of Origin
United States

Details

Application
28 ft 6 in length 120 in width
Material
Sunflair Fabric
Item
Boat Cover
Color
Charcoal
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.