Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 34ft 6in L up to 120in W Burgundy
Mfr # SCVCCTT34120B-BRG
Zoro # G211548176
product price:Â
$
1,168.99
/ea
Free Shipping & Returns
Key Features
Application
34'6" LENGTH 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCCTT34120B-BRG
- Zoro #
- G211548176
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 34'6" LENGTH 120" WIDTH
- Color
- Burgundy
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- V HULL FISHING Center Console, T-Top w/ Outboard
- Series
- Silvercloud
- Item
- Boat Cover