
Boat Cover CUDDY CABIN Inboard Fits 16ft 6in L up to 96in W Black
Mfr # SFVCDY1696-BLK
Zoro # G511563725
product price:Â $841.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
For Use With
CUDDY CABIN Inboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVCDY1696-BLK
Zoro #
G511563725
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Color
Black
Material
SUNFLAIR Fabric
For Use With
CUDDY CABIN Inboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.