Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 16ft 6in L up to 96in W Khaki
Mfr # SCVCDY1696-KHA
Zoro # G911550011
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCDY1696-KHA
- Zoro #
- G911550011
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 96" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- CUDDY CABIN Inboard
- Color
- Khaki
- Item
- Boat Cover
- Series
- Silvercloud