Boat Cover CUDDY CABIN Inboard Fits 17ft 6in L up to 96in W Green

  • Mfr # SFVCDY1796-HTR

  • Zoro # G411565645


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 17'6" LENGTH up to 96" WIDTH
For Use With
CUDDY CABIN Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFVCDY1796-HTR
Zoro #
G411565645
UPC #
-
Country of Origin
United States

Details

Application
Fits 17'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Color
Green
For Use With
CUDDY CABIN Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.