Boat Cover CUDDY CABIN Inboard Fits 17ft 6in L up to 96in W Royal

  • Mfr # SCVCDY1796-RYL

  • Zoro # G511551326


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 17'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN Inboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCVCDY1796-RYL
Zoro #
G511551326
UPC #
-
Country of Origin
United States

Details

Application
Fits 17'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Royal
For Use With
CUDDY CABIN Inboard
Series
Silvercloud
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.