Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 18ft 6in L up to 96in W Green
- Mfr # SFVCDY1896-HTR
- Zoro # G311565936
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18'6" LENGTH up to 96" WIDTH
Series
Windstorm Elite Sunflair
For Use With
CUDDY CABIN Inboard
Material
SUNFLAIR Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFVCDY1896-HTR
- Zoro #
- G311565936
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 18'6" LENGTH up to 96" WIDTH
- Series
- Windstorm Elite Sunflair
- For Use With
- CUDDY CABIN Inboard
- Material
- SUNFLAIR Fabric
- Item
- Boat Cover
- Color
- Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.