This item is Discontinued.

Eevelle Boat Cover CUDDY CABIN Inboard Fits 20ft 6in L up to 102in W Black SBVCDY20102-BLK

This item is Discontinued.

Eevelle

Boat Cover CUDDY CABIN Inboard Fits 20ft 6in L up to 102in W Black (Discontinued)

Mfr # SBVCDY20102-BLK
Zoro # G911537029
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBVCDY20102-BLK
Zoro #
G911537029
UPC #
-
Country of Origin
United States

Details

Application
Fits 20'6" LENGTH up to 102" WIDTH
Material
100% GENUINE Sunbrella FABRIC
For Use With
CUDDY CABIN Inboard
Item
Sunbrella Boat Cover
Series
Windstorm Elite
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.