
Boat Cover CUDDY CABIN Inboard Fits 20ft 6in L up to 102in W Black
Mfr # WSVCDY20102-BLK
Zoro # G511573229
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
CUDDY CABIN Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSVCDY20102-BLK
Zoro #
G511573229
UPC #
-
Country of Origin
United States
Details
Application
Fits 20'6" LENGTH up to 102" WIDTH
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
For Use With
CUDDY CABIN Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.